#4-40 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ptm-4c-50

  • Zoro # G216461395


product price: $3.15
/pk 50, $0.06/ea
Sold in multiples of 4 for $12.60

Key Features

Truss Head
Phillips Drive
Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
#4-40
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ptm-4c-50
Zoro #
G216461395
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
#4-40
Maximum Head Width
1/4 in
Thread Size
#4-40
Maximum Head Height
1/16 in
Drive Size
#1

Details

Head Type
Truss
Tensile Strength
100,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Coarse
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products