#4-40 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-sfm-4c-50
Zoro # G916463262
product price:Â $4.89
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.78
Key Features
Flat Head
Slotted Drive
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Size
#4-40
Finish
Passivated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-4c-50
Zoro #
G916463262
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
1/2 in
Maximum Head Width
7/32 in
Maximum Head Height
7/64 in
Overall Length
1/2 in
Screw Size
#4-40
Details
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Head Type
Flat
Drive
Slotted
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
316
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.