#4-40 x 1/2 in Slotted Oval Machine Screw, Brass, 100 PK
Mfr # 7-som-4c-50
Zoro # G916464535
product price: $6.69
/pk 100, $0.07/eaSold in multiples of 2 for $13.38
Key Features
Slotted Drive
Oval Head
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Brass
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-4c-50
Zoro #
G916464535
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Overall Length
1/2 in
Fastener Length
1/2 in
Maximum Head Width
7/32 in
Screw Size
#4-40
Thread Size
#4-40
Details
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Brass
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Drive
Slotted
Tensile Strength
50,000 psi
Item
Machine Screw
Head Type
Oval
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.