#4-40 x 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-spm-4c-50

  • Zoro # G416466121


product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30

Key Features

Slotted Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Type
Coarse
Type
Machine Screw
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-spm-4c-50
Zoro #
G416466121
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Screw Size
#4-40
Thread Size
#4-40
Fastener Length
1/2 in
Overall Length
1/2 in
Maximum Head Width
7/32 in

Details

Dimensional Standards
ASME B18.6.3
Drive
Slotted
Tensile Strength
80,000 psi
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
Material Grade/Class
316
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.