#4-40 x 1/2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-stm-4c-50
Zoro # G016464862
product price:Â $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
Key Features
Truss Head
Slotted Drive
Finish
Passivated
Maximum Head Height
1/16 in
Overall Length
1/2 in
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-stm-4c-50
Zoro #
G016464862
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/16 in
Overall Length
1/2 in
Thread Size
#4-40
Fastener Length
1/2 in
Maximum Head Width
1/4 in
Screw Size
#4-40
Details
Finish
Passivated
Head Type
Truss
Type
Machine Screw
Drive
Slotted
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.