#4-40 x 1/2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-4C-50
Zoro # G816461689
product price:Â $2.59
/pk 25, $0.10/ea
Sold in multiples of 4 for $10.36
Key Features
Button Head
Torx Drive
Material Grade/Class
18-8
Type
Machine Screw
Drive Size
T8
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-4C-50
Zoro #
G816461689
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Drive Size
T8
Thread Size
#4-40
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Overall Length
1/2 in
Details
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
Finish
Passivated
Tensile Strength
70,000 psi
Head Type
Button
Material
Stainless Steel
Drive
Torx
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #4-40, Fastener Length 1/2 in, Drive Size T8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.