Zoro Homepage

#4-40 x 1/4 in Hex Hex Machine Screw, Plain Steel, 5000 PK

  • Mfr # 0404RW188

  • Zoro # G5730512


product price: $288.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
#4-40
Material
Steel
Finish
Plain
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0404RW188
Zoro #
G5730512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw

Description

Screws, 4-40X1/4 UNSL HXW TAPTIT,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.