#4-40 x 1/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-plm-4c-25
Zoro # G016462189
product price:Â $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76
Key Features
Fillister Head
Phillips Drive
Maximum Head Height
7/64 in
Screw Size
#4-40
Maximum Head Width
3/16 in
Drive Size
#1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-plm-4c-25
Zoro #
G016462189
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Screw Size
#4-40
Maximum Head Width
3/16 in
Fastener Length
1/4 in
Drive Size
#1
Thread Size
#4-40
Overall Length
1/4 in
Details
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Head Type
Fillister
Drive
Phillips
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.