#4-40 x 1/4 in Phillips Flat Machine Screw, Stainless Steel, 100 PK
Mfr # ms51959-13d
Zoro # G016465210
product price: $7.29
/pk 100, $0.07/eaSold in multiples of 2 for $14.58
Key Features
Phillips Drive
Flat Head
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Overall Length
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-13d
Zoro #
G016465210
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1/4 in
Thread Size
#4-40
Overall Length
1/4 in
Screw Size
#4-40
Details
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Head Type
Flat
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.