Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 1/4 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK

  • Mfr # 010440W025PC

  • Zoro # G3311655


product price: $1.39
/pk 5, $0.28/ea
Sold in multiples of 7 for $9.73

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
1
Material
Polycarbonate
Finish
Plain
Tensile Strength
41 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010440W025PC
Zoro #
G3311655
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
1/4 in
Drive Size
1
Head Height
0.219 in
Head Dia.
0.205 to 0.219 in
Maximum Head Height
7/32 in
Head Width
0.078 in
Screw Size
#4
Maximum Head Width
5/64 in
Overall Length
15/32 in
Recommended Hole Size
7/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Polycarbonate
Finish
Plain
Tensile Strength
41 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Temp. Range (F)
-40 Degrees to 185 Degrees
Pack Size
Small
Thread Type
Coarse
Minimum Temperature
-40 Degrees F
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Thread Direction
Right Hand
Includes Nut
Nut Not Included
Maximum Temperature
185 Degrees F
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Polycarbonate, Finish Plain, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Head Width 0.078 in, Head Height 0.219 in, Drive Size #1, Tensile Strength 41 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.