Shop ZORO SELECT
See all product information
Create Account
#4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MPPII0-400250-100P
- Zoro # G2876431
product price:Â
$
4.39
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
1/4 in
Drive Size
#1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPII0-400250-100P
- Zoro #
- G2876431
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.13
- Item
- Machine Screw
- Washer Material
- C1050-C1065 Steel
- Washer Type
- Internal Tooth
- Washer O.D.
- 0.268 in
- Pack Size
- Small
- Includes Washer
- Washer Included
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.13
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Made in North America
- Not Made in North America
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 1/4 in
- Drive Size
- #1
- Head Dia.
- 0.219 in
- Head Height
- 0.068 in
- Washer Thickness
- 1/64 in
- Screw Size
- #4
- Head Width
- 0.219 in
- Washer Outside Diameter
- 17/64 in
- Maximum Head Width
- 7/32 in
- Maximum Head Height
- 1/16 in
Description
SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Head Width 0.219 in, Head Height 0.068 in, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 17/64 in, Washer Thickness 1/64 in, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.