#4-40 x 1/4 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-btm-4c-25
Zoro # G416461195
product price:Â $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38
Key Features
Truss Head
Phillips Drive
Material Grade/Class
18-8
Material
Stainless Steel
Overall Length
1/4 in
Drive Size
#1
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-btm-4c-25
Zoro #
G416461195
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Drive Size
#1
Screw Size
#4-40
Thread Size
#4-40
Maximum Head Width
1/4 in
Fastener Length
1/4 in
Maximum Head Height
1/16 in
Details
Head Type
Truss
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.