#4-40 x 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-sfm-4c-25
Zoro # G716463240
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 3 for $13.77
Key Features
Flat Head
Slotted Drive
Material
Stainless Steel
Thread Size
#4-40
Maximum Head Width
7/32 in
Material Grade/Class
316
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-4c-25
Zoro #
G716463240
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Maximum Head Width
7/32 in
Fastener Length
1/4 in
Screw Size
#4-40
Maximum Head Height
15/64 in
Overall Length
1/4 in
Details
Material
Stainless Steel
Material Grade/Class
316
Type
Machine Screw
Thread Type
Coarse
Head Type
Flat
Drive
Slotted
System of Measurement
Inch
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.