#4-40 x 1/4 in Slotted Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-som-4c-25
Zoro # G816463706
product price:Â $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76
Key Features
Oval Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Maximum Head Width
7/32 in
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-som-4c-25
Zoro #
G816463706
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/32 in
Thread Size
#4-40
Screw Size
#4-40
Maximum Head Height
7/64 in
Fastener Length
1/4 in
Overall Length
1/4 in
Details
Dimensional Standards
ASME B18.6.3
Head Type
Oval
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Tensile Strength
80,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Drive
Slotted
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.