#4-40 x 1/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-4C-25
Zoro # G916461794
product price:Â $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95
Key Features
Torx Drive
Button Head
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Resistance Properties
Tamper-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-4C-25
Zoro #
G916461794
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/16 in
Fastener Length
1/4 in
Maximum Head Width
7/32 in
Thread Size
#4-40
Drive Size
T8
Overall Length
1/4 in
Details
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Tamper Resistant Screw
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Drive
Torx
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Button
System of Measurement
Inch
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #4-40, Fastener Length 1/4 in, Drive Size T8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.