#4-40 x 1/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-4c-12

  • Zoro # G016461694


product price: $2.39
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.56

Key Features

Phillips Drive
Flat Head
Thread Size
#4-40
Finish
Passivated
Maximum Head Height
3/64 in
Fastener Length
1/8 in
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-4c-12
Zoro #
G016461694
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Maximum Head Height
3/64 in
Fastener Length
1/8 in
Drive Size
#1
Screw Size
#4-40
Maximum Head Width
7/32 in
Overall Length
1/8 in

Details

Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
80,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.