#4-40 x 1/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-4c-12
Zoro # G816461603
product price: $7.89
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.78
Key Features
Oval Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Width
7/32 in
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-4c-12
Zoro #
G816461603
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/32 in
Screw Size
#4-40
Thread Size
#4-40
Fastener Length
1/8 in
Drive Size
#1
Maximum Head Height
5/64 in
Overall Length
1/8 in
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse
Head Type
Oval
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.