#4-40 x 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-ppm-4c-12
Zoro # G016461489
product price: $4.99
/pk 100, $0.05/eaSold in multiples of 2 for $9.98
Key Features
Phillips Drive
Pan Head
Material Grade/Class
316
Tensile Strength
80,000 psi
Thread Size
#4-40
Maximum Head Width
7/32 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-12
Zoro #
G016461489
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/8 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Drive Size
#1
Screw Size
#4-40
Maximum Head Height
5/64 in
Overall Length
1/8 in
Details
Material Grade/Class
316
Tensile Strength
80,000 psi
Drive
Phillips
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.