#4-40 x 1/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-slm-4c-12
Zoro # G616463517
product price:Â $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58
Key Features
Slotted Drive
Fillister Head
Finish
Passivated
Tensile Strength
70,000 psi
Maximum Head Width
3/16 in
Overall Length
1/8 in
Fastener Length
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-4c-12
Zoro #
G616463517
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/16 in
Overall Length
1/8 in
Fastener Length
1/8 in
Thread Size
#4-40
Maximum Head Height
7/64 in
Screw Size
#4-40
Details
Finish
Passivated
Tensile Strength
70,000 psi
Drive
Slotted
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Fillister
System of Measurement
Inch
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.