#4-40 x 1/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-4c-12
Zoro # G916464757
product price: $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58
Key Features
Flat Head
Slotted Drive
Thread Type
Coarse
Thread Size
#4-40
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-4c-12
Zoro #
G916464757
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/8 in
Thread Size
#4-40
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Screw Size
#4-40
Overall Length
1/8 in
Details
Thread Type
Coarse
Item
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
80,000 psi
Finish
Passivated
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.