#4-40 x 1/8 in Slotted Round Machine Screw, Brass, 100 PK
Mfr # 7-srm-4c-12
Zoro # G216466055
product price: $5.19
/pk 100, $0.05/eaSold in multiples of 2 for $10.38
Key Features
Round Head
Slotted Drive
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Head Height
3/32 in
Tensile Strength
50,000 psi
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-srm-4c-12
Zoro #
G216466055
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/8 in
Maximum Head Height
3/32 in
Thread Size
#4-40
Overall Length
1/8 in
Screw Size
#4-40
Maximum Head Width
7/32 in
Details
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Round
Item
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.