Shop ZORO SELECT
See all product information
Create Account
#4-40 x 1/8 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0402MTU188
Zoro # G2427632
product price:Â
$
213.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
1/8 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0402MTU188
- Zoro #
- G2427632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 1/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.3
- Item
- Machine Screw
Description
4-40X1/8 6 Lobe Flat Undercut Machine Screw Fully Threaded 18 8 Stainless Steel