#4-40 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-4c-225
Zoro # G916462104
product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
Key Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Maximum Head Height
5/64 in
Thread Size
#4-40
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ppm-4c-225
Zoro #
G916462104
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Thread Size
#4-40
Overall Length
2 1/4 in
Maximum Head Width
7/32 in
Drive Size
#1
Screw Size
#4-40
Fastener Length
2 1/4 in
Details
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Pan
Material
Stainless Steel
Drive
Phillips
Thread Type
Coarse
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 2 1/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.