#4-40 x 2 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-4c-275
Zoro # G616462756
product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98
Key Features
Pan Head
Phillips Drive
Screw Size
#4-40
Tensile Strength
70,000 psi
Maximum Head Height
5/64 in
Drive Size
#1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-4c-275
Zoro #
G616462756
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Maximum Head Height
5/64 in
Drive Size
#1
Maximum Head Width
7/32 in
Fastener Length
2 3/4 in
Overall Length
2 3/4 in
Thread Size
#4-40
Minimum Thread Length
1 1/2 in
Details
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 2 3/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.