#4-40 x 2 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-4c-237

  • Zoro # G316462063


product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Maximum Head Height
5/64 in
Dimensional Standards
ASME B18.6.3
Minimum Thread Length
1 1/2 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4c-237
Zoro #
G316462063
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Minimum Thread Length
1 1/2 in
Fastener Length
2 3/8 in
Drive Size
#1
Maximum Head Width
7/32 in
Overall Length
2 3/8 in
Thread Size
#4-40
Screw Size
#4-40

Details

Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Head Type
Pan
Thread Style
Partially Threaded
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 2 3/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.