Zoro Homepage

#4-40 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 3000 PK

  • Mfr # 0432MPFB

  • Zoro # G2594993


product price: $310.99
/pk 3000, $0.10/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0432MPFB
Zoro #
G2594993
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

Machine Screws,4-40x2 PHIL FLAT,Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.