#4-40 x 2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-PFM-4C-200
Zoro # G616461285
product price: $2.99
/pk 50, $0.06/eaSold in multiples of 4 for $11.96
Key Features
Phillips Drive
Flat Head
Finish
Passivated
Material
Stainless Steel
Overall Length
2 in
Thread Type
Coarse
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-4C-200
Zoro #
G616461285
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Screw Size
#4-40
Maximum Head Width
7/32 in
Thread Size
#4-40
Maximum Head Height
1/16 in
Fastener Length
2 in
Drive Size
#1
Details
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.