
#4-40 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK
Mfr # 0432MPF188
Zoro # G2593663
product price: $107.99
/pk 1500, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0432MPF188
Zoro #
G2593663
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Description
Machine Screws,4-40x2 PHIL FLAT,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.