#4-40 x 2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-pbm-4c-200
Zoro # G716461949
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
Key Features
Phillips Drive
Pan Head
Screw Size
#4-40
Maximum Head Height
5/64 in
Thread Style
Fully Threaded
Drive Size
#1
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-4c-200
Zoro #
G716461949
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Maximum Head Height
5/64 in
Drive Size
#1
Overall Length
2 in
Thread Size
#4-40
Fastener Length
2 in
Maximum Head Width
7/32 in
Details
Drive
Phillips
Thread Style
Fully Threaded
Finish
Black Oxide
System of Measurement
Inch
Tensile Strength
70,000 psi
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.