#4-40 x 2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sfm-4c-200

  • Zoro # G216463672


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Slotted Drive
Flat Head
Tensile Strength
80,000 psi
Maximum Head Height
15/64 in
Overall Length
2 in
System of Measurement
Inch
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-4c-200
Zoro #
G216463672
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Maximum Head Height
15/64 in
Overall Length
2 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Screw Size
#4-40

Details

Tensile Strength
80,000 psi
Item
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Drive
Slotted
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products