Zoro Homepage

#4-40 x 2 in Slotted Round Machine Screw, Brass, 50 PK

  • Mfr # 7-srm-4c-200

  • Zoro # G116466124


product price: $8.49
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.98

Key Features

Slotted Drive
Round Head
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-4c-200
Zoro #
G116466124
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
2 in
Screw Size
#4-40
Maximum Head Width
7/32 in
Maximum Head Height
3/32 in
Overall Length
2 in

Details

Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Item
Machine Screw
Head Type
Round
Material
Brass

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.