#4-40 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 5000 PK

  • Mfr # 0432MSR

  • Zoro # G2703003


product price: $619.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0432MSR
Zoro #
G2703003
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

Machine Screws,4-40x2 SLOT ROUN,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.