#4-40 x 3 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-4c-300

  • Zoro # G016462851


product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Maximum Head Height
5/64 in
Material Grade/Class
18-8
Thread Style
Partially Threaded
Minimum Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4c-300
Zoro #
G016462851
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Minimum Thread Length
1 1/2 in
Fastener Length
3 in
Overall Length
3 in
Drive Size
#1
Screw Size
#4-40
Maximum Head Width
7/32 in
Thread Size
#4-40

Details

Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Finish
Passivated
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.