#4-40 x 3/16 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-cpm-4c-18

  • Zoro # G016466439


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Pan Head
Combination Phillips/Slotted Drive
Drive Size
#1
Fastener Length
3/16 in
Thread Size
#4-40
Type
Machine Screw
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-4c-18
Zoro #
G016466439
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Fastener Length
3/16 in
Thread Size
#4-40
Screw Size
#4-40
Maximum Head Height
5/64 in
Maximum Head Width
7/32 in
Overall Length
3/16 in

Details

Head Type
Pan
Type
Machine Screw
Drive
Combination Phillips/Slotted
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Finish
Passivated
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #4-40, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.