#4-40 x 3/16 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-plm-4c-18

  • Zoro # G616462237


product price:  $2.59
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.36

Key Features

Phillips Drive
Fillister Head
Thread Type
Coarse
Type
Machine Screw
Maximum Head Height
7/64 in
Drive Size
#1
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-plm-4c-18
Zoro #
G616462237
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Drive Size
#1
Fastener Length
3/16 in
Screw Size
#4-40
Overall Length
3/16 in
Thread Size
#4-40
Maximum Head Width
3/16 in

Details

Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Head Type
Fillister
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products