#4-40 x 3/16 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 100 PK
- Mfr # ms24693c-1d
- Zoro # G516465222
product price:Â
$
6.89
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.78
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ms24693c-1d
- Zoro #
- G516465222
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Item
- Military Standard Phil Flat 100 Degree
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 3/16 in
- Overall Length
- 3/16 in
- Screw Size
- #4-40
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.