#4-40 x 3/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-4c-18
Zoro # G216461623
product price:Â $2.29
/pk 100, $0.02/ea
Sold in multiples of 5 for $11.45
Key Features
Phillips Drive
Oval Head
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-4c-18
Zoro #
G216461623
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
3/16 in
Overall Length
3/16 in
Maximum Head Width
7/32 in
Drive Size
#1
Screw Size
#4-40
Maximum Head Height
5/64 in
Details
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
80,000 psi
Finish
Passivated
Drive
Phillips
Item
Machine Screw
Head Type
Oval
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.