#4-40 x 3/16 in Phillips Pan Machine Screw, Brass, 100 PK
Mfr # 7-ppm-4c-18
Zoro # G216465829
product price: $4.39
/pk 100, $0.04/eaSold in multiples of 3 for $13.17
Key Features
Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Drive Size
#1
Screw Size
#4-40
System of Measurement
Inch
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-4c-18
Zoro #
G216465829
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Screw Size
#4-40
Thread Size
#4-40
Maximum Head Width
7/32 in
Overall Length
3/16 in
Fastener Length
3/16 in
Maximum Head Height
5/64 in
Details
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Phillips
Material
Brass
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
Tensile Strength
50,000 psi
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.