#4-40 x 3/16 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-4c-18

  • Zoro # G216462248


product price:  $2.29
/pk 100, $0.02/ea
Sold in multiples of 5 for $11.45

Key Features

Round Head
Phillips Drive
Maximum Head Width
7/32 in
Maximum Head Height
3/32 in
Type
Machine Screw
Thread Style
Fully Threaded
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-4c-18
Zoro #
G216462248
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/32 in
Maximum Head Height
3/32 in
Screw Size
#4-40
Drive Size
#1
Overall Length
3/16 in
Fastener Length
3/16 in
Thread Size
#4-40

Details

Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Inch
Thread Type
Coarse
Head Type
Round
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products