#4-40 x 3/16 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-spm-4c-18

  • Zoro # G916466126


product price:  $0.89
/ea
Sold in multiples of 11 for $9.79

Key Features

Slotted Drive
Pan Head
Screw Size
#4-40
Maximum Head Width
7/32 in
Thread Style
Fully Threaded
Overall Length
3/16 in
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-spm-4c-18
Zoro #
G916466126
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-40
Maximum Head Width
7/32 in
Overall Length
3/16 in
Maximum Head Height
1/16 in
Thread Size
#4-40
Fastener Length
3/16 in

Details

Thread Style
Fully Threaded
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Slotted
Type
Machine Screw
Item
Machine Screw
Tensile Strength
80,000 psi
Head Type
Pan
Thread Type
Coarse
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products