#4-40 x 3/16 in Slotted Round Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-srm-4c-18
Zoro # G616465733
product price:Â $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
Key Features
Slotted Drive
Round Head
Material
Stainless Steel
Finish
Passivated
Screw Size
#4-40
Maximum Head Height
3/32 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-srm-4c-18
Zoro #
G616465733
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/16 in
Screw Size
#4-40
Maximum Head Height
3/32 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Overall Length
3/16 in
Details
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Tensile Strength
100,000 psi
Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Round
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.