
#4-40 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 0403ITP
Zoro # G4990052
product price: $210.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.13, SAE J82
Washer Type
Internal Tooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0403ITP
Zoro #
G4990052
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Fastener Length
3/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.13, SAE J82
Item
Machine Screw
Washer Type
Internal Tooth
Description
4-40X3/16 Six Lobe Pan Head Internal Tooth Sems Machine Screw Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.