#4-40 x 3/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-plm-4c-75

  • Zoro # G616462145


product price:  $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Fillister Head
Phillips Drive
Screw Size
#4-40
Material
Stainless Steel
Overall Length
3/4 in
Type
Machine Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-plm-4c-75
Zoro #
G616462145
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-40
Overall Length
3/4 in
Fastener Length
3/4 in
Thread Size
#4-40
Maximum Head Width
3/16 in
Drive Size
#1
Maximum Head Height
7/64 in

Details

Head Type
Fillister
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products