#4-40 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-4c-75
Zoro # G216462309
product price:Â $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
Key Features
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Screw Size
#4-40
System of Measurement
Inch
Drive Size
#1
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-4c-75
Zoro #
G216462309
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Drive Size
#1
Fastener Length
3/4 in
Maximum Head Width
7/32 in
Overall Length
3/4 in
Thread Size
#4-40
Maximum Head Height
1/16 in
Details
Head Type
Flat
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.