#4-40 x 3/4 in Phillips Flat Machine Screw, Brass, 100 PK
Mfr # 7-pfm-4c-75
Zoro # G316463916
product price: $5.59
/pk 100, $0.06/eaSold in multiples of 2 for $11.18
Key Features
Flat Head
Phillips Drive
Screw Size
#4-40
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Overall Length
3/4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-4c-75
Zoro #
G316463916
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Thread Size
#4-40
Overall Length
3/4 in
Maximum Head Height
3/64 in
Maximum Head Width
5/32 in
Drive Size
#1
Fastener Length
3/4 in
Details
Head Type
Flat
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Brass
Tensile Strength
50,000 psi
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #4-40, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.