Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-pfm-4c-75

  • Zoro # G116461204


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Flat Head
Phillips Drive
Thread Size
#4-40
Finish
Passivated
Screw Size
#4-40
Material Grade/Class
316
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-4c-75
Zoro #
G116461204
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Screw Size
#4-40
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Drive Size
#1

Details

Head Type
Flat
Finish
Passivated
Item
Machine Screw
Drive
Phillips
Material Grade/Class
316
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.