#4-40 x 3/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-slm-4c-75

  • Zoro # G216464020


product price:  $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Fillister Head
Slotted Drive
Thread Size
#4-40
Material
Stainless Steel
Tensile Strength
100,000 psi
System of Measurement
Inch
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-slm-4c-75
Zoro #
G216464020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
3/4 in
Maximum Head Height
7/64 in
Overall Length
3/4 in
Screw Size
#4-40
Maximum Head Width
3/16 in

Details

Material
Stainless Steel
Head Type
Fillister
Tensile Strength
100,000 psi
System of Measurement
Inch
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material Grade/Class
316
Thread Style
Fully Threaded
Drive
Slotted
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.