#4-40 x 3/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-spm-4c-75
Zoro # G716466098
product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
Key Features
Slotted Drive
Pan Head
Overall Length
3/4 in
Thread Style
Fully Threaded
Maximum Head Height
1/16 in
Material Grade/Class
316
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-spm-4c-75
Zoro #
G716466098
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Maximum Head Height
1/16 in
Fastener Length
3/4 in
Maximum Head Width
7/32 in
Thread Size
#4-40
Screw Size
#4-40
Details
Drive
Slotted
Thread Style
Fully Threaded
Material Grade/Class
316
Type
Machine Screw
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
80,000 psi
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.