#4-40 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-cpm-4c-37
Zoro # G416466428
product price: $4.69
/pk 100, $0.05/eaSold in multiples of 2 for $9.38
Key Features
Pan Head
Combination Phillips/Slotted Drive
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Thread Size
#4-40
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-4c-37
Zoro #
G416466428
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
3/8 in
Screw Size
#4-40
Overall Length
3/8 in
Drive Size
#1
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Details
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Finish
Passivated
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #4-40, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.