#4-40 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-xbm-4c-37
Zoro # G116462461
product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
Key Features
Flat Head
Phillips Drive
Thread Size
#4-40
Finish
Black Oxide
Maximum Head Height
3/64 in
Tensile Strength
80,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-xbm-4c-37
Zoro #
G116462461
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Maximum Head Height
3/64 in
Drive Size
#1
Screw Size
#4-40
Overall Length
3/8 in
Fastener Length
3/8 in
Maximum Head Width
7/32 in
Details
Finish
Black Oxide
Item
Machine Screw
Head Type
Flat
Tensile Strength
80,000 psi
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.